Shop All Ball Peen Hammers
Proto
8 oz. Ball Pein Hammer - Industrial Wood Handle
Mfr # J1308PD
Zoro # G7595528
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 8.0
- Handle Wood
- Overall Length (In.) 12 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1308PD
- Zoro # G7595528
- UPC # 662679020026
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 12 in |
Head Dia. (In.) | 1 in |
Face Diameter | 1 in |
Overall Length | 12 in |
Description
If you need a hammer for your next project, the Proto J1308PD 8 oz. Ball Pein Hammer is the tool to have on hand. Made of steel, this ball peen hammer has an overall length of 12 in. and a 1 in. head diameter. It also has a wood handle that provides comfort while working. This high quality hammer is perfect for both industrial and home use because it can be used for various projects around the house as well as heavy duty work on machinery or equipment at your job site. The Proto J1308PD 8 oz. Ball Pein Hammer is the all-purpose tool that will meet all your demands with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Cobalt Steel Jig Saw Blade (DW3762-5)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 9/16" (13304)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle (J1332PD)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- PROTO HAMMER BALL PEIN ANTI-VIBE 40OZ (POJ1340AVP)
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- DENDESIGNS 5-Piece Ball Pein Hammer Set (DE68362)
- Proto Hammers and Striking Tools