Shop All Drain & Drip Pans
Proto
8 Gallon Oil Lift Drain
Mfr # JFF11102
Zoro # G3547555
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 8
- Construction Plastic
- Dia. 15 in
- Length 24 1/50
- Width 14 17/100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFF11102
- Zoro # G3547555
- UPC # 662679046460
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Dia. | 15 in |
Length | 24 1/50 |
Width | 14 17/100 |
Height (In.) | 13 39/50 in |
Overall Width | 14 3/16 in |
Overall Length | 24 in |
Overall Height | 48 1/2 in |
Overall Diameter | 15 in |
Adjustable Height Range | 26 in to 48 in |
Details
Item | Oil Drain |
Capacity (Gal.) | 8 |
Construction | Plastic |
Features | Quick-release Lock Ring For Fast Raising And Lowering Of Upper Tube With A Total Adjustment Range Of 22-1/2 in |
Includes | (4) 2 1/2 in Ball Bearing Wheels |
Capacity | 8 gal |
Material | Plastic |
Color | Black, Silver, Red, Yellow |
Hose Included | No |
Pouring Spout Included | Yes |
Description
Oil Drain, Capacity 8 gal, Overall Diameter 15 in, Overall Height 48 1/2 in, Overall Length 24 in, Overall Width 14 3/16 in, Black, Silver, Red, Yellow, Hose Included No, Adjustable Height Range 26 in to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Counter Top Mirrors & Magnets Display (HTDISP)
- SEA-DOG Sea-Dog 221130-1 Swivel Hasp - #8 FH (221130-1)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- PROTO Spill Free Funnel, Plastic (JFF160)
- JOHNDOW INDUSTRIES 16 Gallon Portable Oil Drain (JDI-16DC-E)
- GRAY Oil Fluid Handler, 15 Gal., 30 In. Dia (OH-15)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 8 gal. (JDI-8DCP)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- FUNNEL KING Drain Pan, Steel, 12-39/64" L x 11-27/64"W (94490)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- Proto Drain & Drip Pans