Shop All Cutting Pliers
Proto
8 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # J210AHG
Zoro # G3268623
original price:
$31.19
4% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angled Head
- Handle Type Plastisol Grip
- Jaw Length 3/4 in
- Jaw Width 1 1/4 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J210AHG
- Zoro # G3268623
- UPC # 662679032401
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 1/8 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 12.5 Degrees , Overall Length 8 1/8 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/4 in, Features Angled Head, Grip Material Plastisol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- CLEVELAND Step Drill (C20301)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- PROTO Autowire Twister Plier (J192)
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J212G)
- PROTO Plier Diagonal W-Grip (577-207G)
- PROTO Safety Wire Twister Pliers, 9 in. L (J197)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- AVEN Cutter Tapered Head, Semi-Flush (10825S)
- Proto Cutting Pliers