Shop All Wire Strippers & Crimpers
Proto
8 1/2 in Tether Ready Wire Stripper 22 to 10 AWG
Mfr # J299-TT
Zoro # G7510641
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Copper Wire
- Overall Length 8 1/2 in
- Features Anvil Type Wire Cutter
- Application Crimping, Cutting, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J299-TT
- Zoro # G7510641
- UPC # 662679119423
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/2 in |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 22 ga |
Overall Length Range | 6 - 8 in |
Description
When you are working with wire, the Proto J299-TT 8 1/2 in Tether Ready Wire Stripper is the perfect tool to have on hand. The wire stripper has a capacity of 22 to 10 AWG. It has an overall length of 8 1/2 in., and features a steel handle with plastisol coating for durability. This manual wire stripper also has an air pocket cushion grip handle that provides comfort while using it. Designed for both solid and stranded cable types, this wire stripper can be used for copper wiring. The Proto J299-TT 8 1/2 in Tether Ready Wire Stripper is an essential tool when it comes to stripping wires.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-11' 6)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- PROTO 6 in Wire Stripper 20 to 10 AWG (J297)
- PROTO 6 1/16 in Wire Stripper 30 to 22 AWG (J296)
- PROTO PLIER WIRE STRIPPERS (PO299)
- PROTO 8 1/4 in Wire Stripper 22 to 10 AWG (J298)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- Proto Wire Strippers & Crimpers