Shop All Hand Held Punches
Proto
7/32" Drift Punch
Mfr # J967/16S2
Zoro # G2305791
product price: $17.69
/ea
$17.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 7/32 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J967/16S2
- Zoro # G2305791
- UPC # 662679036072
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 7/32 in |
Shank Width | 7/16 in |
Hole Diameter | 7/32 in |
Overall Length | 10 in |
Tip Size | 7/32 in |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 7/32 in, Tip Type Point, Shank Shape Hexagon, Shank Width 7/16 in, Hole Diameter 7/32 in, Overall Length 10 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ball Head Hex Key Wrench, 10mm (000960972)
- PERFORMANCE TOOL SLIP JOINT PLIERS 8""L (W1121PC)
- SUNEX ® 1/2 in. Drive 30mm Jumbo Crowfoot Wrench (97330A)
- EKLIND 8 Piece 9" Cushion Grip Metric Hex T-Key Set (55198)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- PROTO Punch, Drift, 3/32 In (J961/4)
- PROTO Drift Punch 1/4" (J961/2)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- PROTO 1/8" Super-Duty Punch Pin (J48018)
- WILLIAMS Williams Long Taper Punch, 3/32", 9Pt (P-24)
- Proto Cutting and Shaping Tools