Shop All Chisels
Proto
7/32" Cape Chisel
Mfr # J725/16S2
Zoro # G3272857
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16 in
- Tether Capable Tether Capable
- Material Steel
- Application Demolition
- Characteristics Modified Parabolic Striking End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16 in |
Length | 5 1/8 in |
Shank Width | 5/16 in |
Blade Width | 5/16 in |
Overall Length | 5 1/4 in |
Description
The Proto J725/16S2 7/32" Cape Chisel is a high-quality tool for removing plaster, masonry and concrete. The cape chisel has a tip size of 5/16 in. and length of 5 1/8 in. This S2 hardened tool steel chisel is perfect for the removal of plaster, masonry and concrete. Its modified parabolic striking end gives you increased accuracy while you work. The Proto J725/16S2 7/32" Cape Chisel will give you more power when working with these materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- RIDGID Leader, T458 5/8 Flexible (92555)
- BOJO TOOLS Angled Tip Micro Scraper Kit (MST2-3KIT-XNGL)
- FLAMBEAU Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H (T1400)
- PROTO Cape Chisel, 3/16 In. x 4-5/8 In. (J721/4S2)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8S2)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- DIABLO 1/4" SDS-Plus Mortar Knife (DMAPLCH2040)
- Proto Chisels