Shop All Impact Socket Adapters
Proto
7/16" Drive Extension
Mfr # J7111
Zoro # G1684103
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- SAE or Metric SAE
- Overall Length 2 3/4 in
- Finish Black Oxide
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J7111
- Zoro # G1684103
- UPC # 662679330231
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 7/16" |
Overall Length | 2 3/4 in |
Output Drive Size | 3/8" |
Input Drive Size | 7/16 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Impact Rated | No |
Standards | ANSI B107.1, Federal Specification GGG-W-660A |
Output Drive Type | Male Square |
Drive Type | Power |
Item | Extension |
Measurement Type | SAE |
Locking | No |
Number of Points | 6, 4 |
Number of Pieces | 1 |
Material | Alloy Steel |
Output Drive Gender | Male |
Input Drive Shape | Hex |
Input Drive Gender | Male |
Output Drive Shape | Square |
Insulated | No |
Non-Sparking | No |
Description
This Proto J7111 7/16" Drive Extension will help you to reach those hard-to-reach places. With a male square output, this extension allows you to connect an impact socket and socket wrench for increased torque. The 6, 4 point is made of alloy steel and has a black oxide finish. It has a 2 3/4 in. overall length and comes with a 3/8" female drive size on the other end. This Proto Impact Socket Adapter will make your next project much easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Dial Indicator Test Kit, .200" (06400-00)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV2-S3)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- OMRON Relay Socket, Square, 14 Pins, 6 A (PYFZ14E)
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide (J7653)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- PROTO SKT IMP ADAP 1/2 F X 3/8 (PO7651)
- RACK’EM RACKS RackEm Racks 5122-W 2-Compartment Hair Net-Beard CoverS-hoe Cover (5122-W)
- Proto Impact Socket Adapters