Shop All Hex Key Sets
Proto
7 Piece Metric L-Shape Hex Key Set, J4985
Mfr # J4985
Zoro # G7516984
original price:
$8.65
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Finish Black Oxide
- Tip Size 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
- Number of Pieces 7
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4985
- Zoro # G7516984
- UPC # 662679534141
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Tip Size Code | H1.5, H2, H2.5, H3, H4, H5, H6 |
Range of Lengths | 1 23/32 in to 3 15/32 in |
Length Family | Short |
Sizes"cluded | 1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Description
Proto's J4985 7 Piece Metric L-Shape Hex Key Set is a complete set of metric hex keys. These tools are designed to tackle the toughest fasteners and will get you through your next project in no time. This hex key set comes with a range of tip sizes, from 1.5 mm to 6 mm. The black oxide finish provides corrosion resistance, while the alloy steel blades offer strength and durability. Each arm is made of alloy steel for excellent grip when working in wet conditions or when dealing with high temperatures. The handles are made of alloy steel as well, providing superior comfort and control while working on tough jobs. Proto's J4985 7 Piece Metric L-Shape Hex Key Set has everything you need to make sure that your job gets done right the first time around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-Multi-Material (49-00-5410)
- DEWALT 1/4" x 2" x 4" SDS+ Hammer Bit (DW5416)
- SWANSON SPEED SQUARE 5-IN-1 7""L (S0101)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- PROTO 5 Piece SAE Fold-Up Hex Key Set, J4994 (J4994)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- PROTO Proto Long Hex Key 14pc SET (PO4987)
- PROTO 10 Piece Torx? L-Shape Torx? Key Set, J4961 (J4961)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- Proto Wrenches