Shop All Hex Key Sets
This Product is Discontinued
Proto
7 Piece Metric Fold-Up Hex Key Set, J4974CG (Discontinued)
Mfr # J4974CG
Zoro # G7501943
This Product is Discontinued
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4974CG
- Zoro # G7501943
- UPC # 662679540074
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Size Code | M3 |
Tip Size | 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Arm Length | 1.50" to 2" |
Overall Length | 3" |
Length Family | Long |
Range of Lengths | 3 in |
Tip Size Code | H1.5, H2, H2.5, H3, H4, H5, H6 |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Sizes"cluded | 1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Description
Proto's J4974CG 7 Piece Metric Fold-Up Hex Key Set is the ideal tool for tackling hex keys in hard-to-reach areas. This fold-up hex key set comes with a plastic holder that makes it easy to store and access your tools. The set comprises of 7 metric hex keys ranging from 1.5 mm to 6 mm in size, making them suitable for various applications. These fold up hex keys have an alloy steel blade and a black oxide finish. They also come with plastic handles that provide good grip even when working in wet conditions. If you are looking for a fold up hex key set that can tackle your fasteners effectively, Proto's J4974CG 7 Piece Metric Fold Up Hex Key Set is the perfect choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.