Proto

7 Piece Metric Box Wrench Set - 12 Point (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Box End Wrenches

Key Features

  • Material Alloy Steel
  • Finish Chrome
  • Wrench Style Offset Box
  • Head Type Offset
  • Number of Pieces 7
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Range of Lengths 7 in to 18 in
Wrench Head Sizes 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Wrench Sizes 6 to 19 mm
Range of Head Sizes 6 mm to 19 mm
Head Size 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Length Style Standard

Description

Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 7, 6 mm to 19 mm, 15 Degrees , Head Thickness 15/64 in, 9/32 in, 5/16 in, 11/32 in, 25/64 in, 29/64 in, 31/64 in, Pouch, Metric, Offset, 12-Point Box End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products