Shop All Punch & Chisel Sets
Proto
7 Piece Cold Chisel Set
Mfr # J86BS2
Zoro # G2978814
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Hand Ground Cutting Edge to the Exact Angle for Cutting Through Tough Metals, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 5-1/8 to 8 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J86BS2
- Zoro # G2978814
- UPC # 662679036126
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 5-1/8 to 8 in |
Sizes Included | 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in |
Shank Width | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in |
Blade Width | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Overall Length | 5 1/4 in, 5 1/2 in, 6 in, 6 3/4 in, 7 in, 8 in |
Tip Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Description
Cold Chisel Set, Set Type Chisel Set, Types Included Cold Chisel, Number of Pieces 7, Blade Tip Shape Diamond, Blade Width 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Includes Handle No, Chisel Type Cold Chisel, Overall Length 5 1/4 in, 5 1/2 in, 6 in, 6 3/4 in, 7 in, 8 in, Includes 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, Cold Chisel: 1/2 in, Tip Size 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Material Steel, Measurement Type SAE, Container Type Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- ABB Crimping Tool Die (13456)
- AJAX TOOL WORKS Pneumatic Bit, Strght Punch, .498 Shank Tu (AJXA963-18)
- PROSKIT T10 Torx Driver (800-037)
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- PROTO Drift Punch Set, Not Tether Capable (J9633B)
- PROTO Punch and Chisel Sets, Steel, 26 pieces (J46S2KV)
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- PROTO 7 Piece Roll Pin Punch Set (J49007S2)
- STANLEY 3 Piece Bi-Material Short Blade Wood Chisel Set (16-300)
- Proto Cutting and Shaping Tools