Shop All Tongue & Groove Pliers
Proto
7 in V-Jaw Lock Joint Pliers Serrated, PVC Grip
Mfr # J262MG
Zoro # G9749966
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features 12 Position Notches, Push Button Adjustment With Safety Lock
- Material Steel
- Finish Satin
- Jaw Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J262MG
- Zoro # G9749966
- UPC # 662679126551
- Country of Origin France
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7 1/4 in |
Jaw Width | 7/8 in |
Jaw Length | 1 7/8 in |
Overall Length Range | 6 - 8 in |
Description
Lock Joint Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 7 1/4 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 12, Jaw Width 7/8 in, Jaw Length 1 7/8 in, Tether Ready No, Features 12 Position Notches, Push Button Adjustment With Safety Lock, Finish Satin, Grip Material PVC, Jaw Opening Type Manual, Jaw Thickness 1/4 in, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (8756)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2In (600022CF)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- PACIFIC HANDY CUTTER Film Cutter Blade, 2-1/2 In. W, PK3 (S5FC)
- PROTO 4 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J235)
- PROTO 9 1/2 in Curved Jaw Tongue and Groove Plier Smooth, Plastic Grip (J253G-TT)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- PROTO 7 in Straight Jaw Tongue and Groove Plier, Serrated (J262SGXL-TT)
- PROTO 16 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J265SGXL)
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- GEARWRENCH 4 Pc Pitbull AutoBite Tongue Groove Dual Material Pliers with K9 Jaws (KDT82594C)
- Proto Pliers