Shop All Tongue & Groove Pliers
Proto
7 in Straight Jaw Tongue and Groove Plier, Serrated
Mfr # J262SGXL-TT
Zoro # G8730617
original price:
$34.39
9% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Plier Jaw Style Straight Jaw
- Features Flush Fastener, Key-Ring Tether Attachment Point In Handle, Self-Gripping Pipe Wrench Style Teeth, With Grip
- Material Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J262SGXL-TT
- Zoro # G8730617
- UPC # 662679123468
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7 in |
Jaw Width | 1 1/4 in |
Jaw Length | 1 5/8 in |
Overall Length Range | 6 - 8 in |
Description
With the Proto J262SGXL-TT Tether-Ready Tongue and Groove Pliers, you can be sure that your hand tools will not fall off your belt again. The tongue and groove plier has a jaw width of 1 19/64 in. and an overall length of 7 in. This plier features a straight jaw style with a groove joint adjustment type. It is made of steel with a polished finish, as well as a dipped handle type. The plier item belongs to the tong & grove pliers product grouping. Equip yourself with this Proto J262SGXL-TT Tether Ready Tongue and Groove Pliers for all your work needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 6 Piece Weller Xcelite Plier Set Cushion Grip Handle (C1KN)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish (J4749BL)
- EXCEL BLADES Metal Mitre Box 5 in. (55665IND)
- PROTO 10 in Straight Jaw Tongue and Groove Plier, Serrated (J260SGXL-TT)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SG)
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- PROTO 4 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J235)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- Proto Pliers