Shop All Cutting Pliers
Proto
7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # J213G
Zoro # G2587191
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastisol Grip
- Jaw Length 1 in
- Jaw Width 7/8 in
- Material Tool steel
- Overall Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J213G
- Zoro # G2587191
- UPC # 662679030308
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 7/8 in |
Overall Length | 7 3/8 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
The Proto J213G Diagonal Cutting Plier is a durable and effective tool. It has a long, plastisol grip handle that provides extra comfort when working with it. This 7-5/16 in. diagonal cutting plier has an adjusting set screw and coil spring for reduced hand fatigue. The cutting edges are induction hardened to resist wear and corrosion, while the flush cut jaws ensure a clean cut every time. The tool steel head ensures the pliers will not bend or break under pressure, while the red handle color makes them easy to spot in your toolbox. If you need a reliable diagonal cutting plier for everyday use, this Proto product is perfect for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J207G)
- PROTO 6-1/2" DIAG CUTTERS (POFA-391.16AVSE)
- PROTO Plier Diagonal W-Grip (577-207G)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier (J210AHG)
- PROTO Wire Twister Pliers, 8 3/8 In L, Manual (J190)
- MIGHTY MAXX Pliers Diagonal Cutting 6in (083-11214)
- Proto Pliers