Shop All Bit Socket Sets
Proto
6PC XL METRIC HEX SET 3/8DR
Mfr # PO4990-SMXL
Zoro # G402486980
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of Pieces 6
- Product Type Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO4990-SMXL
- Zoro # G402486980
- UPC # 662679230104
- Country of Origin United States
- Category Bit Socket Sets
Details
System of Measurement | Metric |
Number of Pieces | 6 |
Product Type | Set Screws |
Item | Socket Set |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4283C)
- SUPERIOR STEEL 3-1/4" (82mm) Resharpenable High-Speed Steel Planer Blades, PK 2 (PB1200)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- PROTO 1/4" Drive Hex Bit Ball End Socket Set, SAE, 8 pcs (J4770-8B)
- PROTO 3/8" Drive Hex Bit Set, SAE, 7 pcs (J4900-7C)
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- PROTO 3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs (J4902A)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- PROTO 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4990R7MM)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- Proto Sockets & Ratchets