SAE or Metric
|
Metric, SAE
|
Primary Application
|
Technician
|
Number of Pieces
|
613
|
Includes
|
Box Blow Molded, (2) Case Blow Molded Red, Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, 11 Pockets, 18 Pockets, 26 Pockets
|
Features
|
Designed for Fastener Sizes 1/16" - 2-3/8", 2 mm - 24 mm
|
Tool Storage Type Included
|
None
|
Sub-Category
|
Maintenance Set
|
Number of Cutting Tools
|
0
|
Screwdrivers Included
|
Screw Starter, Phillips: 5-3/4 in, Screw Starter, Slotted: 5-5/8 in, Screwdriver, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #3 x 8 in, Screwdriver, Phillips, Round Stubby: #2 x 1-1/2 in, Screwdriver, Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in, 4 in, 3/16 in x 8 in, Screwdriver, Slotted Round Stubby: 1/4 in x 1-1/2 in, Screwdriver, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in
|
Number of Wrenches
|
172
|
Number of Striking Tools
|
33
|
Number of Hex and Torx Keys
|
22
|
1 In. Drive Sockets/Accs. Included
|
Handle, Sliding-T 1 in DR
|
Inspection and Retrieving Tools Included
|
(1) Mirror, (1) Pick, (1) Retriever Tool
|
Number of Sockets/Accs.
|
308
|
Pliers Included
|
Lineman's Pliers, (1) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (3) Long-Nose Pliers, (6) Specialty Pliers
|
3/8 In. Drive Sockets/Accs. Included
|
Extension, Flexible: 8 in, Extension, Wobble: 3 in, 6 in, Extension: 3 in, 6 in, 12 in, Handle, Hinge: 1/2 in, 8-1/2 in, Handle, Sliding-T, Ratchet, Adapter, Socket clip, Ratchet, Classic Pear Head: 7 in, Ratchet, Flex Head: 8-1/2 in, Socket 12 PT: 1/4 in, 3/8 in, 5/16 in, 1/2 in, 5/8 in, 7/8 in, 7/16 in, 9/16 in, 11/16 in, 3/4 in, 13/16 in, 15/16 in, 1 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 8 PT: 1/8 in, 3/8 in, 5/16 in, 1/2 in, 7/16 in, Socket, Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket, Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket, Phillips Bit: #2, #3, #4, Universal 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Socket, Screwdriver Slotted: 1/4 in, Universal Joint
|
Measuring Tools Included
|
Tape Rule, Power Lock(R) Metal Case, 12 ft x 1/2 in
|
Number of Screwdrivers
|
21
|
Number of Prybars and Pullers
|
10
|
Number of Measuring Tools
|
1
|
Electrical and Telecomm Tools Included
|
Wire Stripper: 8-1/4 in
|
Tool Storage Included
|
No
|
3/4 In. Drive Sockets/Accs. Included
|
Extension: 4 in, 8 in, 16 in, Handle Sliding-T: 8 in, Ratchet, Classic Pear Head: 20 in, Socket 12 PT: 7/8 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint
|
1/4 In. Drive Sockets/Accs. Included
|
Extension: 2 in, 3 in, 6 in, Extension, Flexible: 6-1/4 in, Handle, Hinge: 5-3/4 in, 20 in, Handle, Sliding-T, Socket Clip, Socket Driver, Handle, Speed: 15-1/2 in, Ratchet, Classic Pear head: 5 in, Socket 6 PT: 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 11/32 in, 1/2 in, 1/4 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket, Deep 6 PT: 3/16 in, 5/16 in, 7/16 in, 9/16 in, 3/8 in, 7/32 in, 9/32 in, 11/32 in, 1/4 in, 1/2 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket, Hex Bit: 1/16 in, 3/16 in, 5/16 in, 1/8 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, 1/4 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket, Phillips Bit: #1, #2, Socket, Screwdriver Bit Slotted: (2) 1/4 in, 3/16 in, Universal 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Universal Joint 1/4 in Drive
|
Cutting Tools Included
|
(1) Hand Saw, (3) Knives, (3) Snips
|
Striking Tools Included
|
Chisel, Cold: 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, 1/2 in, 1 in, 1-3/16 in, Ball Pein: 8 oz, 16 oz, 32 oz, Hammer, Brass, 1.5 LB, Dead Blow Combo Face: 28 oz, 56 oz, Rubber Mallet, Punch, Center: 3/8 in, 1/2 in, Punch, Drift: 3/16 in, 1/8 in, 1/4 in, Punch, Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch, Prick: 5/16 in, Punch, Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
|
No. of Putty Knives and Scrapers Included
|
2
|
Number of Consumable Parts
|
0
|
Tool Families Included
|
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
|
Miscellaneous Tools Included
|
(1) C-Clamp, (10) Screw Extractors, (11) Handles, (12) Tool Rolls
|
Number of Drilling, Extracting, and Tapping Tools
|
10
|
Prybars and Pullers Included
|
Prybar Aligning: 18 in, 24 in, Prybar Rolling Head: 12 in, 16 in, Puller Jaw Reversible 4 in Reach, Puller Nut Adjustable Reversible, Puller Pin Pivot, Puller Screw Forcing ACME, Puller Tip Detachable, Puller Yoke 3 Way Jaw ACME
|
Drilling, Extracting, and Tapping Tools Included
|
Extractor, Screw: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
|
Hex and Torx Keys Included
|
Set Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Set Hex Key 9 PC Metric: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
Nonsparking
|
No
|
Number of Miscellaneous Tools
|
34
|
Tool Kit Product Grouping
|
Tool Kits
|
Item
|
Master Tool Set
|
Wrenches Included
|
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
|
Recommended Tool Boxes
|
J455041-8RD-1S
|
1/2 In. Drive Sockets/Accs. Included
|
Extension: 2-1/2 in, 5 in, 10 in, Handle, Hinge: 5 in, Ratchet, Adapter, Ratchet, Classic Pear Head: 10 in, Ratchet, Flex Head: 17-3/32 in, Ratchet, Long Classic Pear Head: 16 in, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Handle, Speed: 15-1/2 in, Socket, Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Drag Link: 15/16 in, 3/4 in, Socket, Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Universal 12PT: 1/2 in, 5/8 in, 9/16 in, Universal Joint
|
Number of Electrical and Telecomm Tools
|
1
|
Number of Nut Drivers and Nutsetters
|
11
|
Number of Pliers
|
18
|
Number of Inspection and Retrieving Tools
|
3
|
Nut Drivers and Nutsetters Included
|
Nut Driver: 7/16 in x 2-3/4 in, 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in
|
Putty Knives and Scrapers Included
|
(1) Putty Knife, (1) Scraper
|
Drilling, Extracting, and Tapping Tools
|
Extractor, Screw: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
|
Insulated
|
Uninsulated
|
Measurement Type
|
Metric/SAE
|
Number of Sockets, Drive Tools, and Accessories
|
165
|
Striking & Struck Tools Included
|
Chisels, Hammers, Mallets, Pry Bars, Pullers, Punches
|
Non-Sparking
|
No
|
Number of HVAC Tools
|
0
|
HVAC Tools Included
|
None
|
Sockets, Drive Tools & Accs. Included
|
Accessories, Drive Tools, Sockets
|
Screwdrivers, Keys, and Bits Included
|
(1) Screw Starter, (11) Nut Drivers, (11) Slotted Screwdrivers, (22) Hex Keys, (8) Phillips Screwdrivers
|
Number of Pliers Range
|
11 - 20
|
Measuring and Testing Tools Included
|
None
|
Tool Storage Type
|
None, Tools Only
|
Plumbing Tools Included
|
None
|
Number of Pieces Range
|
500 or more
|
Number of Measuring and Testing Tools
|
0
|
Number of Abrasives and Finishing Tools
|
0
|
Sockets, Drive Tools, and Accessories Included
|
(128) Sockets, (28) Accessories, (9) Drive Tools
|
Number of Striking and Struck Tools
|
44
|
Number of Screwdrivers, Keys, and Bits
|
54
|
Number of Putty Knives and Scrapers
|
2
|
Number of Wrenches Range
|
31 or Greater
|
Striking and Struck Tools Included
|
(1) Mallet, (1) Punch Holder, (17) Punches, (4) Pry Bars, (6) Hammers, (6) Pullers, (9) Chisels
|
Foam Inserts Included
|
No
|
Abrasives and Finishing Tools Included
|
None
|
Number of Electrical and Telecom Tools
|
0
|
Number of Plumbing Tools
|
0
|
Electrical and Telecom Tools Included
|
None
|
Drivers, Keys, and Bits Included
|
Hex Keys, Nut Drivers, Phillips Screwdrivers, Screw Starters, Slotted Screwdrivers
|
Striking and Struck Tools Included In Set
|
Chisels, Hammers, Mallets, Pry Bars, Pullers, Punches
|
Sockets and Accessories Included In Set
|
Accessories, Drive Tools, Sockets
|
Wrenches Included In Set
|
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
|
Drivers and Bits Included In Set
|
Hex Keys, Nut Drivers, Phillips Screwdrivers, Screw Starters, Slotted Screwdrivers
|
Pliers Included In Set
|
Diagonal-Cutting Pliers, Lineman's Pliers, Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers, Slip-Joint Pliers, Specialty Pliers
|