Shop All Hex Key Sets
Proto
6 Piece Metric Fold-Up Hex Key Set, J4973CG
Mfr # J4973CG
Zoro # G7578094
original price:
$13.15
5% off
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Handle Material Plastic
- Tip Size 10mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Handle Type Fold-Up
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4973CG
- Zoro # G7578094
- UPC # 662679540067
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 10mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Overall Length | 6" |
Tip Size Code | M1 |
Range of Lengths | 3.00 in |
Length Family | Short |
Sizes"cluded | 10mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 1, Plastic Holder, Long, Hex, 6, No, 5 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- PROTO 6 Piece SAE Fold-Up Hex Key Set, J4996CG (J4996CG)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TX (J4979TX)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973-TT (J4973-TT)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- KLEIN TOOLS Standard Long Ball-End Hex Key Set, Metric, 10-Piece (BLS10M)
- Proto Wrenches