Shop All Wire Strippers & Crimpers
Proto
6 in Wire Stripper 20 to 10 AWG
Mfr # J297
Zoro # G2657155
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Primary Crimping Application Copper Wire
- Overall Length 6 1/8 in
- Features Wire Cutter for Copper Wire
- Application Cutting, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J297
- Zoro # G2657155
- UPC # 662679031046
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/8 in |
Minimum Wire/Cable Diameter | 20 ga |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 10 ga |
Description
The Proto J297 Wire Stripper is designed to make your work easier. It can strip wire of 20 to 10 AWG and has plier nose for pulling and looping wire. The steel handle with plastisol grips offers added comfort, allowing you to work long hours without straining your hands. This tool has a capacity of 20 to 10 AWG and is great for stripping, cutting and crimping copper wire. The spring return handle provides more power when you need it most. It also features a 6 in overall length with an insulated cable type of solid and stranded cable. If you are looking for a versatile tool that will help you finish the job quickly, this Proto Wire Stripper will do the trick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444513)
- WIHA 4 Piece Phillips Power Blade Set (76094)
- AVEN Hemostat Str Serrated, 6" Plastic Grips (12013)
- PROTO 6 1/16 in Wire Stripper 30 to 22 AWG (J296)
- PROTO PLIER WIRE STRIPPERS (PO299)
- PROTO 8 1/4 in Wire Stripper 22 to 10 AWG (J298)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- PROTO 8 1/2 in Tether Ready Wire Stripper 22 to 10 AWG (J299-TT)
- SOUTHWIRE Coax Prep Tool, 9-29/32" L (58743440)
- SURE SEAL CONNECTIONS CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- Proto Wire Strippers & Crimpers