Shop All Multi-Bit Screwdrivers
Proto
6 in, Drive Size: 1/4 in , Num. of pieces:10
Mfr # J9325
Zoro # G503952964
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 6 in
- Measurement Type SAE, Torx
- Finish Black Oxide
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J9325
- Zoro # G503952964
- UPC # 662679194048
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 6 in |
Tip Size | T25, T15, 1/4 in, 5/32 in, #1, #2, 1/8 in, 3/16 in, #0, T10, T20 |
For Fastener Size | 1/4 in |
Sizes Included | Hex: 1/8 in + 5/32 in + 3/16 in + 1/4 in, Phillips: #0 + #1 + #2 + #2, Slotted: 1/8 in + 5/32 in + 3/16 in + 1/4 in, Torx: T10 + T15 + T20 + T25 |
Shank Length | 2 11/16 in |
Description
Multi-Bit Screwdriver, Tip Size T25, T15, 1/4 in, 5/32 in, #1, #2, 1/8 in, 3/16 in, #0, T10, T20, Tip Style Hex, Phillips, Slotted, Torx, Retaining Ring, TPR, Bit Material Alloy Steel, Bit Storage Separate Case, Double End, Magnetized Tip No, Shank Length 2 11/16 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Tool Case, Plastic, Green (30206)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. (802MFRFMHSS)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16 (C23345)
- PROTO Phillips, Slotted Bit 10 in, Drive Size: 1/4 in , Num. of pieces:7 (J9323)
- PROTO 12 in, Drive Size: 1/4 in , Num. of pieces:91 (J61390)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- PROTO Hex, Phillips, Nutsetter, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:12 (J9322)
- PROTO Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9224)
- PROTO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in (J93111)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- Proto Screwdrivers and Nutdrivers