Shop All Feeler Gauge Sets
Proto
6 Blade Non-Magnetic Feeler Gauge Set
Mfr # J000BR
Zoro # G7576807
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Blade
- Number of Pieces 6
- Blade Length (In.) 3 5/16 in
- Thickness Range (In.) 0.006 to 0.016
- Markings Inch with Metric Equivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J000BR
- Zoro # G7576807
- UPC # 662679530242
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 3 5/16 in |
Blade Width (In.) | 1/2 in |
Blade Length | 3 in |
Blade Width | 1/4 in |
Dimension Type | Inch |
Description
The Proto J000BR 6 Blade Non-Magnetic Feeler Gauge Set is an essential tool for checking the air gap in electronic ignition systems. This weatherproof set of feeler gauges offers a quick and accurate way to determine whether or not your system is properly tuned. It comes with inch markings and metric equivalents, making it perfect for both professional and amateur mechanics. The short blade feeler gauges come in a sturdy metal case that provides excellent protection during storage and transport. Each gauge has a dimension type of inch, allowing you to measure the distance between objects with accuracy. The set includes 0.006 in., 0.008 in., 0.010 in., 0.012 in., 0.014 in., and 0.016 in.-thickness blades, along with a thickness range from 0.006 to 0.016 inches. When it comes to working on electronic ignition systems, there's no better choice than Proto Tools' J000BR 6 Blade Non-Magnetic Feeler Gauge Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS LB WHT Dry Tile Grout (WDG1-6)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- BOSCH Switch (1617200101)
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- PROTO Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades (J000A)
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- PROTO Feeler Gauge Set, 12 Blades, 12 In (J000SL)
- PROTO SET FEELER GUAGE 8 BLADE SP PLUG (POJ000K)
- PROTO Proto J000M 11 Blade Bent Feeler Gauge Set, 1/2" x 4-3/16" Blades (J000M)
- SATA Feeler Gauge Set 0.02-1.00mm, 23 Pc. (ST09405SJ)
- Proto Precision Gauges & Accessories