Shop All Linemans Pliers
Proto
6 3/16 in Linemans Plier, Steel
Mfr # J266G
Zoro # G9073696
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 1/8 in
- Jaw Width 7/8 in
- Jaw Thickness 1/2 in
- Overall Length 6 1/4 in
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J266G
- Zoro # G9073696
- UPC # 662679030544
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/8 in |
Jaw Width | 7/8 in |
Overall Length | 6 1/4 in |
Tip Width | 1/2" |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 6 1/4 in, Jaw Length 1 1/8 in, Jaw Width 7/8 in, Jaw Thickness 1/2 in, Handle Style Dipped, High Leverage No, Grip Material Plastisol, Handle Color Red, Jaw Opening Type Manual, Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (251937)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- PROTO PLIER LINEMANS W/GRIP (PO268G)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- PROTO 8 5/8 in Linemans Plier, Steel (J268G)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- WIHA 9 1/2 in Linemans Plier High Leverage, Steel (32938)
- CRAFTSMAN Lineman Pliers, Steel, Flat Jaw, 8 3/4" L (CMHT81648)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- Proto Pliers