Shop All Chisels
Proto
5/8" Super-Duty Cold Chisel
Mfr # J86058
Zoro # G1489013
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 5/8 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/8 in |
Length | 7 5/8 in |
Overall Length | 7 3/4 in |
Blade Length | 2 1/4 in |
Shank Width | 1/2 in |
Blade Width | 5/8 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 5/8 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Knurled, Overall Length 7 3/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 2 1/4 in, Corrosion-Resistant Yes, Features 20 Percent Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- KIPP Knurled Screw D=M10X30 D1=57, 4 H=17, Form:L Thermoplastic, Comp:Steel (K0281.5710X30)
- LENOX MANDREL9/16-1 3/16""1/4CH (1779803)
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- PROTO Cold Chisel, 1 In. x 10-1/16 In. (J86001)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- PROTO 3/4" Cold Chisel (J86A5/8)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- EXCEL BLADES #17 Small Chisel Blades, 15 Pack Dispenser, 15PK (23017IND)
- Proto Cutting and Shaping Tools