Shop All Impact Socket Adapters
Proto
5/8" Drive Impact Drive Adapter
Mfr # J7656
Zoro # G1018114
original price:
$22.05
10% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1 31/32 in
- Finish Black Oxide
- Output Drive Type Male Square
- Standards ASME B107.110-2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7656
- Zoro # G1018114
- UPC # 662679350031
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 5/8" |
Overall Length | 1 31/32 in |
Output Drive Size | 3/4" |
Input Drive Size | 5/8 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Output Drive Type | Male Square |
Standards | ASME B107.110-2012 |
Drive Type | Female Square |
Impact Rated | Yes |
Item | Impact Drive Adapter |
Measurement Type | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Locking | No |
Number of Pieces | 1 |
Input Drive Shape | Square |
Output Drive Shape | Square |
Non-Sparking | No |
Insulated | No |
Output Drive Gender | Male |
Input Drive Gender | Female |
Description
The Proto J7656 5/8" Drive Impact Drive Adapter is a great addition to your tool collection. It allows you to use the impact wrench with sockets that are not impact-rated. The drive adapter has an overall length of 1 31/32 in., and comes with a black oxide finish. With an input drive size of 5/8", it is compatible with many brands, including Craftsman, Husky, Kobalt and Stanley. Designed for use on square output drives, this socket adapter has a male square output drive type and female square input drive size. This Proto Impact Socket Adapter will make working on your car easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 4 pcs. (9K 00 19 51 US)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- PROTO 5/8" Drive Impact Drive Adapter (J7655)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide (J7653)
- PROTO 7/16" Drive Extension (J7111)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- Proto Impact Socket Adapters