Shop All Impact Socket Adapters
Proto
5/8" Drive Impact Drive Adapter
Mfr # J7655
Zoro # G3074802
original price:
$23.79
16% off
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1 53/64 in
- Finish Black Oxide
- Output Drive Size 1/2"
- Standards ASME B107.110-2012, SAE AS4984A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J7655
- Zoro # G3074802
- UPC # 662679350024
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 5/8" |
Overall Length | 1 53/64 in |
Output Drive Size | 1/2" |
Input Drive Size | 5/8 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Impact Drive Adapter |
Standards | ASME B107.110-2012, SAE AS4984A |
Drive Type | Female Square |
Output Drive Type | Male Square |
Impact Rated | Yes |
Number of Pieces | 1 |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Points | 4 |
Locking | Yes |
Output Drive Gender | Male |
Insulated | No |
Non-Sparking | No |
Input Drive Gender | Female |
Input Drive Shape | Square |
Output Drive Shape | Square |
Description
The Proto J7655 5/8" Drive Impact Drive Adapter is the tool you need to remove and install stubborn fasteners. The impact socket adapter can be used with a power drill or wrench, and is compatible with both square drive and spline sockets. This SAE impact socket adapter has a black oxide finish for rust resistance. It features an alloy steel construction for durability, along with an input drive size of 5/8 in. and output drive size of 1/2 in.. The overall length of the impact socket adapter is 1 53/64 in., while its input drive size measures 5/8 in.. With a male square output, this impact socket adapter is designed to work with your power drill or wrench. If you are looking for a reliable tool that will give you strong torque, the Proto J7655 5/8" Drive Impact Socket Adapter might be what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. X 13/16 in. B Oblong Die, 5/64-3/8THK (75652)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- JET Flip-Top Stand (728200)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide (J7653)
- PROTO 3/8" Drive Impact Drive Adapter SAE (J7650)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- PROTO 1/2" Drive Impact Drive Adapter (J7651)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- MARTIN TOOLS SPROCKET & GEAR SKT 1-1/2 DR 1-1/2F X 1" M ADAPTER IMP (MT87A)
- Proto Sockets & Ratchets