Shop All Tool Chests & Cabinets
Proto
560 Series Rolling Tool Cabinet, 6 Drawer, Red, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H
Mfr # J564542-6RD-1S
Zoro # G7884427
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,785.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes Caster, Lock, Tubular Key
- Features 6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
- Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J564542-6RD-1S
- Zoro # G7884427
- UPC # 662679165116
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 45 in |
Depth | 21-1/2 in |
Height | 42-1/2 in |
Caster Size | 6 in x 2 in |
Overall Depth | 21 3/8 in |
Caster Width | 2 in |
Overall Width | 45 in |
Overall Height | 42 1/2 in |
Width Range | 40 in to 49 in Wide |
Height Style | Workstation Height Cabinet |
Caster Diameter | 6 in |
Dimensions | 45 in W x 21 3/8 in D x 42 1/2 in H |
Overall Dimensions | 45 in W x 21 3/8 in D x 42 1/2 in H |
Description
This Proto J564542-6RD-1S Rolling Cabinet is a powerful tool that will keep your tools secure and organized. With six inch casters, the cabinet has a load capacity of 800 lbs each. The drawer dividers can be configured to suit your needs. You will also love the industrial strength construction which makes this cabinet ideal for heavy loads. It comes with lock in and lock out drawers so you can protect your tools while keeping them close at hand. The Proto 6 Drawer Rolling Cabinet is an essential for any serious do it yourselfer or professional contractor who works with heavy equipment and materials on a daily basis.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Brass Caps, 5-W (1175000)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- KO-KEN Socket 36mm 6 Point 62mm 1 Sq. Drive (18400M-36)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- TENG TOOLS Roller Cabinet Workstation, 8 Drawer, Black, 37 in W (TCW208NBK)
- Proto Tool Chests & Cabinets