Shop All Tool Chests & Cabinets
Proto
560 Series Rolling Tool Cabinet, 6 Drawer, Black, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H
Mfr # J564542-6BK-1S
Zoro # G7884381
product price: $6,684.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,684.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes Caster, Lock, Tubular Key
- Features 6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
- Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J564542-6BK-1S
- Zoro # G7884381
- UPC # 662679165123
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 45 in |
Depth | 21-1/2 in |
Height | 42-1/2 in |
Caster Size | 6 in x 2 in |
Caster Width | 2 in |
Overall Depth | 21 3/8 in |
Overall Height | 42 1/2 in |
Overall Width | 45 in |
Height Style | Workstation Height Cabinet |
Width Range | 40 in to 49 in Wide |
Caster Diameter | 6 in |
Dimensions | 45 in W x 21 3/8 in D x 42 1/2 in H |
Overall Dimensions | 45 in W x 21 3/8 in D x 42 1/2 in H |
Description
If you are looking for a rolling tool cabinet that can handle the most demanding projects, this Proto 45"W Rolling Cabinet is an excellent choice. With six inch casters and a 800 lb load capacity each, this rolling tool cabinet has industrial strength to handle your heaviest loads. It also features lock-in and lock-out drawers for security and safety. The 560 Series is designed with premium gauge materials that will not bend or break under pressure. It offers a custom configuration thanks to drawer dividers, as well as a steel work surface that measures 1/2 in. thick. The Proto 45"W Rolling Cabinet will give you the reliable performance you need when working on projects of all kinds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- BON TOOL Bon 11-366 Repl Rawhide, 2" For 11-364 (Pair) (11-366)
- GENERAL TOOLS PIN VISE 4 IN 1 (GN75801)
- GREENLEE Knockout Punch, 1 In (35178)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RD)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- BETA Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D (028003007)
- Proto Tool Chests & Cabinets