Shop All Tool Chests & Cabinets
Proto
550S Series Workstation, 11 Drawer, Black, 57 in W x 25 in D x 43 in H
Mfr # J555743-13BK
Zoro # G708425423
product price: $8,967.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$8,967.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Black
- Width 57 in
- Depth 25 in
- Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555743-13BK
- Zoro # G708425423
- UPC # 662679152567
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 57 in |
Depth | 25 in |
Height | 43 in |
Details
Item | Workstation |
Number of Drawers | 11 |
Color | Black |
Series | 550S Series |
Description
Proto 450hs 57 workstation - 13 drawer, black, 57l x 43h x 25d cubic inch capacity is 28,291. made of 14, 16and 18gauge steel. maximum weight capacity for each drawer is 200lbs. standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. heavy-duty locks with tubular key. recessed aluminum extruded drawer pulls. 100% full extension drawers. vinyl top and drawer liners included. 6x2 poly casters - 700lbs./caster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/4-E (C22721)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- DEWALT PEX Expander (DCE410P1)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- Proto Tool Chests & Cabinets