Shop All Tool Chests & Cabinets
Proto
550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H
Mfr # J555027-12BL
Zoro # G4324805
product price: $3,048.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,048.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Material Steel
- Includes Vinyl Top
- Features 100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
- Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555027-12BL
- Zoro # G4324805
- UPC # 662679153113
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 27 in |
Overall Height | 27 in |
Overall Width | 50 in |
Overall Depth | 25 1/4 in |
Width Range | 50 in to 59 in Wide |
Top Compartment Height | 5 1/4 in |
Dimensions | 50 in W x 25 1/4 in D x 27 in H |
Overall Dimensions | 50 in W x 25 1/4 in D x 27 in H |
Description
Top Chest, Body Color Blue, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 11 to 15, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- GREENLEE 7/16 in Knock Out Draw Stud (DSH-7/16)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 36mm Metric Socket, 6 Points (ASS2136)
- CRESCENT UNIV FILE & SAW HANDLE (21474U)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- PROTO 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5DB)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- Proto Tool Chests & Cabinets