Shop All Tool Chests & Cabinets
Proto
550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H
Mfr # J553441-6DB
Zoro # G4050271
product price: $2,537.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,537.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes Drawer Liners
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
- Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J553441-6DB
- Zoro # G4050271
- UPC # 662679153335
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 25-1/4 in |
Height | 41 in |
Caster Size | 6 in x 2 in |
Overall Depth | 25 1/4 in |
Overall Height | 41 in |
Overall Width | 34 in |
Caster Width | 2 in |
Width Range | 30 in to 39 in Wide |
Caster Diameter | 6 in |
Height Style | Workstation Height Cabinet |
Dimensions | 34 in W x 25 1/4 in D x 41 in H |
Overall Dimensions | 34 in W x 25 1/4 in D x 41 in H |
Description
When you need to store your tools, the Proto J553441-6DB Rolling Cabinet is the perfect solution. It has six drawers and a total of 14 gauges on its sides and bottom. The drawer glides are made from 18 gauge steel for durability. This cabinet features a load rating of 3600 lb., making it strong enough to hold all your tools with ease. With a height of 41 in., this black rolling cabinet provides plenty of storage space without taking up too much room. The drawers come complete with full extension ball bearing slides, so they can be pulled out easily and smoothly. Made from steel and vinyl, the work surface is both durable and easy to clean. When you need an organized workspace that can accommodate all your tools, use the Proto J553441-6DB Rolling Cabinet as your tool chest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- BLACK & DECKER 7 Amp 1/2 inch Drill/Driver (DR560)
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- Proto Tool Chests & Cabinets