Shop All Tool Chests & Cabinets
Proto
550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H
Mfr # J556741-20SG
Zoro # G4016866
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$4,626.99
Free 30-Day Returns
Key Features
- Number of Drawers 20
- Color Red/Gray
- Material Steel
- Includes Drawer Liners
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J556741-20SG
- Zoro # G4016866
- UPC # 662679152161
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Depth | 25-1/4 in |
Height | 41 in |
Caster Size | 6 in x 2 in |
Caster Width | 2 in |
Overall Height | 41 in |
Overall Width | 67 in |
Overall Depth | 25 1/4 in |
Height Style | Workstation Height Cabinet |
Width Range | 60 in to 69 in Wide |
Caster Diameter | 6 in |
Overall Dimensions | 67 in W x 25 1/4 in D x 41 in H |
Dimensions | 67 in W x 25 1/4 in D x 41 in H |
Description
Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 67 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 20, Red, Drawer Color Gray, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 30,519 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5DB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- URREA H-Series Roller Cabinet, 6 Drawer, Black, Steel, 27 in W x 37 in D x 18 in H (H27M6)
- Proto Tool Chests & Cabinets