Shop All Tool Chests & Cabinets
Proto
550S Series Rolling Cabinet, 13 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 68 in H
Mfr # J553441-8SG/J553427-6SG
Zoro # G600892644
product price: $3,588.99
/ea
Free Shipping & Returns
$3,588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Color Red/Gray
- Material Steel
- Includes Drawer Liners, (2) Keys, J553441-8SG, J553427-6SG
- Features Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J553441-8SG/J553427-6SG
- Zoro # G600892644
- UPC # 662679153182
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 25-1/4 in |
Height | 68 in |
Overall Height | 68 in |
Caster Size | 6 in x 2 in |
Overall Width | 34 in |
Overall Depth | 25 1/4 in |
Width Range | 30 in to 39 in Wide |
Overall Dimensions | 34 in W x 25 1/4 in D x 68 in H |
Individual Component Dimensions | Rolling Tool Cabinet 34 in W x 25 1/4 in D x 41 in H, Top Chest 34 in W x 25 1/4 in D x 27 in H |
Description
Rolling Cabinet, Heavy Duty, Matte Red, 34 in W x 25 1/4 in D x 68 in H, Body Color Red, Body Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 5 Piece Replacement Blades for 11515 (11516)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- SKB Black Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6B-C)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RD)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- Proto Tool Chests & Cabinets