Proto

550S Rolling Tool Cabinet, 8 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 8
  • Color Safety Red and Gray
  • Material Steel
  • Includes Top and Drawer Liners
  • Features Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 50 in
Depth 25 1/4 in
Height 41 in
Caster Size 6 in x 2 in
Overall Depth 25 1/4 in
Overall Height 41 in
Caster Width 2 in
Overall Width 50 in
Width Range 50 in to 59 in Wide
Caster Diameter 6 in
Height Style Workstation Height Cabinet
Dimensions 50 in W x 25 1/4 in D x 41 in H
Overall Dimensions 50 in W x 25 1/4 in D x 41 in H

Description

The Proto J555041-8SG-2S Rolling Cabinet is the perfect storage solution for your tools. The tool chest has 8 drawers, making it ideal for storing a variety of items. The rolling cabinet features adjustable drawer detents, which ensure that your tools remain secure and organized. This tool chest's aluminum extruded drawer pulls are durable and attractive, as well as easy to grasp and use. It has a gauge of 14 on the bottom, 16 on the side, and 18 on the drawers. Made from durable glass filled nylon casters with a 50 in width and 41 in height overall dimensions. If you want an organized way to store your tools that looks great too, this Proto Rolling Cabinet is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products