Shop All Tool Chests & Cabinets
This Product is Discontinued
Proto
550S Rolling Tool Cabinet, 13 Drawer, Gloss Black, Steel, 57 in W x 25 1/4 in D x 43 in H (Discontinued)
Mfr # J555743-13BK
Zoro # G4325155
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Drawers 13
- Color Gloss Black
- Material Steel
- Includes Drawer Liners
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J555743-13BK
- Zoro # G4325155
- UPC # 662679152567
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 57 in |
Depth | 25 1/4 in |
Height | 43 in |
Caster Size | 6 in x 2 in |
Overall Width | 57 in |
Caster Width | 2 in |
Overall Depth | 25 1/4 in |
Overall Height | 43 in |
Caster Diameter | 6 in |
Height Style | Workstation Height Cabinet |
Width Range | 50 in to 59 in Wide |
Dimensions | 57 in W x 25 1/4 in D x 43 in H |
Overall Dimensions | 57 in W x 25 1/4 in D x 43 in H |
Description
Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 57 in, Depth 25 1/4 in, Height 43 in, Number of Drawers 13, Black, Drawer Color Black, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 28,291 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.