Proto

550S Rolling Tool Cabinet, 12 Drawer, Safety Red and Gray, Steel, 66 in W x 27 in D x 46 in H (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 12
  • Color Safety Red and Gray
  • Material Steel
  • Includes Drawer Liners
  • Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 66 in
Depth 27 in
Height 46 in
Caster Size 6 in x 2 in
Overall Width 66 in
Caster Width 2 in
Overall Depth 27 in
Overall Height 46 in
Width Range 60 in to 69 in Wide
Height Style Workstation Height Cabinet
Caster Diameter 6 in
Dimensions 66 in W x 27 in D x 46 in H
Overall Dimensions 66 in W x 27 in D x 46 in H

Description

Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 66 in, Depth 27 in, Height 46 in, Number of Drawers 12, Red, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 36,455 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products