Shop All Tool Chests & Cabinets
Proto
550Hs 79" Wood Worktop
Mfr # J4579-HWT
Zoro # G500456281
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4579-HWT
- Zoro # G500456281
- UPC # 662679111946
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 79 in |
Details
Item | Wood Worktop |
Description
Proto® 550HS 79" Wood Worktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- CS UNITEC Non Sparking Wrench, Combination, 7/8in, Aluminum Bronze (EX206-075UA)
- MILWAUKEE TOOL SDS MAX Flat Chisel 18" (48-62-4081)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- Proto Tool Chests & Cabinets