Proto

550E Rolling Tool Cabinet, 18 Drawer, Safety Red and Gray, Steel, 67 in W x 25 1/4 in D x 41 in H (Discontinued)


Item requires special delivery charges. A $350.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 18
  • Color Safety Red and Gray
  • Material Steel
  • Includes Drawer Liners, Power Drawer
  • Features 1/4 in Turn Fasteners for Easy Access, Adjustable Drawer Divider Separates Chargers from Tools, Non-Slip Drawer Liners, Removable Back Panel Keeps Cords Neat, Store and Charge up to Four Battery Packs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 67 in
Depth 25 1/4 in
Height 41 in
Caster Size 6 in x 2 in
Overall Width 67 in
Overall Depth 25 1/4 in
Overall Height 41 in
Caster Width 2 in
Width Range 60 in to 69 in Wide
Caster Diameter 6 in
Height Style Workstation Height Cabinet
Dimensions 67 in W x 25 1/4 in D x 41 in H
Overall Dimensions 67 in W x 25 1/4 in D x 41 in H

Description

Rolling Tool Cabinet, 550E Series, Industrial Premium, Width 67 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 18, Red, Drawer Color Red, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 30,144 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products