Shop All Tool Chests & Cabinets
Proto
550 Series Top Chest, 8 Drawer, Red, Steel, 66 in W x 27 in D x 27 in H
Mfr # J556627B-8RD
Zoro # G609799586
product price: $3,852.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,852.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Features 100% Full Extension Drawers
- Width 66 in
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J556627B-8RD
- Zoro # G609799586
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 66 in |
Depth | 27 in |
Height | 27 in |
Overall Height | 27 in |
Overall Dimensions | 66 in W x 27 in D x 27 in H |
Overall Width | 66 in |
Overall Depth | 27 in |
Description
Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Red, Drawer Finish Gloss, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Body Finish/Color Gloss Red, Includes Not Applicable, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- ZORO SELECT Cutting Blade (S8115601)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- TENG TOOLS 4005 - 12" Adjustable Wrench (4005)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- PROTO Velocity Top Chest, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07BK)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- Proto Tool Chests & Cabinets