Shop All Tool Chests & Cabinets
Proto
550 Series Top Chest, 8 Drawer, Blue, Steel, 66 in W x 27 in D x 27 in H
Mfr # J556627B-8BL
Zoro # G409799601
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,852.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Features 100% Full Extension Drawers
- Width 66 in
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J556627B-8BL
- Zoro # G409799601
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 66 in |
Depth | 27 in |
Height | 27 in |
Overall Dimensions | 66 in W x 27 in D x 27 in H |
Overall Width | 66 in |
Overall Depth | 27 in |
Overall Height | 27 in |
Description
Top Chest, Body Color Blue, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Gloss, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Body Finish/Color Gloss Blue, Includes Not Applicable, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- MILWAUKEE TOOL Dust Extractor Attachment for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2420)
- BLAIR EQUIPMENT CO HOLE CUTTER 1" (BL14632)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- Proto Tool Chests & Cabinets