Shop All Tool Chests & Cabinets
Proto
550 Series Top Chest, 15 Drawer, Red/Gray, 67 in W x 25-1/4 in D x 27 in H
Mfr # J556727B-15SG
Zoro # G709799592
product price: $4,515.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$4,515.99
Free 30-Day Returns
Key Features
- Number of Drawers 15
- Width 67 in
- Depth 25-1/4 in
- Height 27 in
- Overall Dimensions 67 in W x 25 1/4 in D x 27 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J556727B-15SG
- Zoro # G709799592
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Depth | 25-1/4 in |
Height | 27 in |
Overall Dimensions | 67 in W x 25 1/4 in D x 27 in H |
Overall Depth | 25 1/4 in |
Overall Height | 27 in |
Overall Width | 67 in |
Description
Top Chest, Body Color Gray/Red, Body Finish Gloss, Drawer Color Red/Gray, Drawer Finish Matte, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Gray/Red, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 25 1/4 in, Overall Height 27 in, Overall Width 67 in, Series 550, Smallest Maximum Drawer Load Capacity 120 lb, Style Top Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roller Bearing, PK3 (67997)
- SKIL Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- CRESCENT NICHOLSON 12" Square Double Cut Bastard File (13310)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- Proto Tool Chests & Cabinets