Shop All Tool Chests & Cabinets
Proto
550 Series Top Chest, 15 Drawer, Blue, Steel, 88 in W x 27 in D x 27-1/4 in H
Mfr # J558827B-15BL
Zoro # G309799602
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$8,253.99
Free 30-Day Returns
Key Features
- Number of Drawers 15
- Material Steel
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked
- Width 88 in
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J558827B-15BL
- Zoro # G309799602
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 27-1/4 in |
Overall Dimensions | 88 in W x 27 in D x 27 1/4 in H |
Overall Height | 27 1/4 in |
Overall Width | 88 in |
Overall Depth | 27 in |
Description
Top Chest, Body Color Blue, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Gloss, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Body Finish/Color Gloss Blue, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Heavy Duty Locks with Tubular Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.25 (111125000)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (665)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 15/16" 24MM 1887 (C25065)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- MANHATTAN COMFORT Fortress 1.0 Mobile Garage Cabinet, Gray, Steel (14GMC)
- Proto Tool Chests & Cabinets