Shop All Tool Chests & Cabinets
Proto
550 Series Top Chest, 15 Drawer, Blue, 67 in W x 25-1/4 in D x 27 in H
Mfr # J556727B-15BL
Zoro # G609799593
product price: $4,515.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$4,515.99
Free 30-Day Returns
Key Features
- Number of Drawers 15
- Width 67 in
- Depth 25-1/4 in
- Height 27 in
- Total Storage Capacity 24,346 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J556727B-15BL
- Zoro # G609799593
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Depth | 25-1/4 in |
Height | 27 in |
Overall Dimensions | 67 in W x 25 1/4 in D x 27 in H |
Overall Height | 27 in |
Overall Width | 67 in |
Overall Depth | 25 1/4 in |
Description
Top Chest, Body Color Blue, Body Finish Gloss, Drawer Color Blue, Drawer Finish Gloss, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Blue, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 25 1/4 in, Overall Height 27 in, Overall Width 67 in, Series 550, Smallest Maximum Drawer Load Capacity 120 lb, Style Top Chest, Total Load Capacity 2,075 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Crimper 3 Blade Cooper (WC3SN)
- PROTO Punch, Starting, 3/32 In (J501/4)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- W R CASE & SONS CUTLERY 358 Stockman Knife (42)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- Proto Tool Chests & Cabinets