Shop All Tool Chests & Cabinets
Proto
550 Series Top Chest, 10 Drawer, Red/Gray, Steel, 66 in W x 27 in D x 27 in H
Mfr # J556627B-10SG
Zoro # G509799600
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$4,346.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Material Steel
- Features 100% Fully Extending and Recessed Drawer Pulls
- Width 66 in
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J556627B-10SG
- Zoro # G509799600
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 66 in |
Depth | 27 in |
Height | 27 in |
Overall Height | 27 in |
Overall Depth | 27 in |
Overall Dimensions | 66 in W x 27 in D x 27 in H |
Overall Width | 66 in |
Description
Top Chest, Body Color Gray/Red, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Red/Gray, Drawer Finish Matte, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Fully Extending and Recessed Drawer Pulls, Body Finish/Color Gloss Gray/Red, Includes Not Applicable, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" HSS 2MT Taper Shank Drill Bit (DWDTS37/64)
- KLEIN TOOLS Blades for Wire Stripper (11074)
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-12MM)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- Proto Tool Chests & Cabinets