Shop All Tool Chests & Cabinets
Proto
550 Series Tool Cabinet, 9 Drawer, Red, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-9RD
Zoro # G009799476
product price: $3,435.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,435.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Width 50 in
- Depth 25-1/4 in
- Height 41 in
- Total Storage Capacity 23,779 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555041B-9RD
- Zoro # G009799476
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Depth | 25 1/4 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Overall Width | 50 in |
Height Style | Workstation Height Cabinet |
Overall Height | 41 in |
Width Range | 50 in to 59 in Wide |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Red, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (5UDP4)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Top Chest, 8 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08BK)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- Proto Tool Chests & Cabinets