Shop All Tool Chests & Cabinets
Proto
550 Series Tool Cabinet, 9 Drawer, Dual Black, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-9DBPDP
Zoro # G809799447
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$5,080.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Width 50 in
- Depth 25-1/4 in
- Height 41 in
- Total Storage Capacity 23,779 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J555041B-9DBPDP
- Zoro # G809799447
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Height Style | Workstation Height Cabinet |
Overall Height | 41 in |
Overall Width | 50 in |
Overall Depth | 25 1/4 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- BONDHUS. 18 in Ball End Screwdriver (BND10607)
- BIG HORN 6-Piece Drive Pin Punch Set (19377)
- MERIT PRO Merit Pro 3055 4 in. Plastic Putty Knife (652270030555)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- Proto Tool Chests & Cabinets