Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-7RD-1S
Zoro # G609799418
product price: $3,181.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,181.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Material Steel
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
- Width 50 in
- Depth 25-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555041B-7RD-1S
- Zoro # G609799418
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Overall Height | 41 in |
Height Style | Workstation Height Cabinet |
Caster Width | 2 in |
Overall Width | 50 in |
Overall Depth | 25 1/4 in |
Caster Diameter | 6 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 7, Drawer Color Red, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- BIG KAHUNA Big Kahuna Drl Powered Cable (35-076)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- Proto Tool Chests & Cabinets