Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 21 Drawer, Dual Black, 88 in W x 27 in D x 46 in H
Mfr # J558846B-21DB
Zoro # G309799473
product price: $10,490.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$10,490.99
Free 30-Day Returns
Key Features
- Number of Drawers 21
- Width 88 in
- Depth 27 in
- Height 46 in
- Body Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J558846B-21DB
- Zoro # G309799473
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 46 in |
Overall Width | 88 in |
Overall Height | 46 in |
Overall Dimensions | 88 in W x 27 in D x 46 in H |
Height Style | Workstation Height Cabinet |
Overall Depth | 27 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 21, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8076)
- J.W. WINCO GN711-KUS-8-W-M Adhesive Ruler (GN711)
- GEDORE Double Open Ended Wrench, 36x41mm, Includes: Not Applicable (6 36X41)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- PROTO Velocity Top Chest, 8 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08BK)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- PROTO Velocity Top Chest, 8 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08RG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 7 Drawer, Orange, Steel, 32 in W x 24 in D x 39-1/4 in H (PRO303507)
- Proto Tool Chests & Cabinets