Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 21 Drawer, Blue, 88 in W x 27 in D x 46 in H
Mfr # J558846B-21BL
Zoro # G209799474
product price: $10,490.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$10,490.99
Free 30-Day Returns
Key Features
- Number of Drawers 21
- Width 88 in
- Depth 27 in
- Height 46 in
- Drawer Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J558846B-21BL
- Zoro # G209799474
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 46 in |
Height Style | Workstation Height Cabinet |
Overall Width | 88 in |
Overall Dimensions | 88 in W x 27 in D x 46 in H |
Overall Depth | 27 in |
Overall Height | 46 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 21, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- Proto Tool Chests & Cabinets