Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 19 Drawer, Red, 88 in W x 27 in D x 46 in H
Mfr # J558846B-19RD
Zoro # G109799437
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$10,417.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 88 in
- Depth 27 in
- Height 46 in
- Overall Dimensions 88 in W x 27 in D x 46 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J558846B-19RD
- Zoro # G109799437
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 46 in |
Overall Dimensions | 88 in W x 27 in D x 46 in H |
Height Style | Workstation Height Cabinet |
Overall Height | 46 in |
Overall Depth | 27 in |
Overall Width | 88 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Red, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- ULLMAN DEVICES 4-Piece in.dividual Hook and Pick Set (PSP-4)
- BON TOOL Bon 14-265 Ice Scraper, Steel Blade 7", 60" Wood Handle (14-265)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN7)
- Proto Tool Chests & Cabinets