Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 19 Drawer, Blue, 67 in W x 25-1/4 in D x 41 in H
Mfr # J556741B-19BL
Zoro # G609799432
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$4,234.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 67 in
- Depth 25-1/4 in
- Height 41 in
- Drawer Slide Features Fully Extending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J556741B-19BL
- Zoro # G609799432
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Depth | 25 1/4 in |
Overall Dimensions | 67 in W x 25 1/4 in D x 41 in H |
Overall Height | 41 in |
Height Style | Workstation Height Cabinet |
Overall Width | 67 in |
Width Range | 60 in to 69 in Wide |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Progrip Small U Notch Trim Tool (13260)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 3/4" Impact Socket (920224)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- ROBERTS Blade, Replacement (10-42)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RD)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8DB)
- SUNEX Rolling Tool Cabinet, Red, Steel (8045)
- Proto Tool Chests & Cabinets