Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 19 Drawer, Black, 88 in W x 27 in D x 46 in H
Mfr # J558846B-19BK
Zoro # G809799409
product price: $10,417.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$10,417.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 88 in
- Depth 27 in
- Height 46 in
- Drawer Slide Features Fully Extending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J558846B-19BK
- Zoro # G809799409
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 46 in |
Overall Dimensions | 88 in W x 27 in D x 46 in H |
Height Style | Workstation Height Cabinet |
Overall Height | 46 in |
Overall Width | 88 in |
Overall Depth | 27 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Reel&Chalk 100'4Oz Red (1932881)
- DICKIES Large Paint Brush / Tool Organizer Roll (57051)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- MANHATTAN COMFORT Fortress 4.0 Mobile Garage Cabinet, Gray, Steel (17GMC)
- Proto Tool Chests & Cabinets